Shop GRK FASTENERS

Deck Screw, 3/8 in x 10 in, Climatek, Flange Round Head, Torx Drive, 300 PK

  • Mfr # GRK10293

  • Zoro # G400932977


product price:  $1,158.99
/pk 300, $3.86/ea
Free Shipping & Returns

Key Features

Flange Round Head
Torx Drive
Drive Size
T40
Material
Climatek
Finish
Advanced Corrosion Resistance
Application
Wood
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRK10293
Zoro #
G400932977
UPC #
772691102935
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/8 in
Fastener Length
10 in
Drive Size
T40
Minimum Thread Length
5 1/8 in
Head Width
0.699 in
Head Height
0.197 in
Maximum Head Height
13/64 in
Maximum Head Width
45/64 in

Details

Head Type
Flange Round
Drive
Torx
Material
Climatek
Finish
Advanced Corrosion Resistance
Application
Wood
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Interior/Exterior
Standards
ESR-2442, ICC-ES AC257
Thread Type
Coarse
For Use in Systems
Wood
Point Type
Self Drilling
Pack Size
Bulk
Head Style
Round
Dimensional Standards
ESR-2442, ICC-ES AC257
Includes Washer
Washer Included
Includes Nut
Nut Not Included
Shear Strength
129,305 psi
Features
Unique Thread Design, W-Cut, Faster Penetration
Resistance Properties
Corrosion-Resistant
Tensile Strength
203,809 psi
Tip Type
Pointed
Materials for Use With
Pressure Treated Wood

Description

Deck Screw, Type Deck Screw, Head Type Round, Finish Climatek(TM), Material Steel, Screw Size 3/8 In., Fastener Length 10 in, Drive Star, Drive Size T40, System of Measurement Inch, Application For Structural Decking, For Framing, For Interior and Exterior Remodeling, For Ledger Board, For LVL, For Multi-Ply, Dimensional Standards ESR-2442, ICC-ES AC257, Features Unique Thread Design, W-Cut, Faster Penetration, For Use in Systems Wood, Head Height 0.197 in, Head Style Round, Head Width 0.699 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products