
0.31 x 3.12 in. RSS Mini Structural Support Cabinet Screw
Mfr # 5149703
Zoro # G016372822
product price: $32.85
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5149703
Zoro #
G016372822
UPC #
-
Country of Origin
China
Description
Cabinet screws are designed specifically for use in cabinet construction and installation. Cabinet screws are manufactured in a #8 gauge 4 mm diameter. These screws are thin enough to prevent most material splitting while providing sufficient strength to a secure installation. The washer head design presses flush against any cabinet surface. Builders have discovered in some cases short cabinet screws can be used in vinyl siding installation. Features RSS Mini Structural Support Cabinet Screw Specifications Color: Gold Finish: Electro Galvanized Length: 1 Head Type: Wide Flat Head Diameter: 7/16 Length: 1/2 Size: 0.31 x 3.12 in. Weight: 1.2 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.