This item is Discontinued.

Grk Fasteners 12083 Cabinet Screw, #8 Thread x 3 1/8in L, Coarse Thread, Washer Head, Yellow Zinc Finish, 50PK 114083

This item is Discontinued.

Grk Fasteners

12083 Cabinet Screw, #8 Thread x 3 1/8in L, Coarse Thread, Washer Head, Yellow Zinc Finish, 50PK (Discontinued)

Mfr # 114083
Zoro # G822779419
UPC # 628611140832
Country of Origin United States
Category Wood Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
114083
Zoro #
G822779419
UPC #
628611140832
Country of Origin
United States

Description

SCREW LW-PRFL CBNT 8X3 1/8 IN Specifications: Application: For use in cabinetry, light duty structural and general remodeling applications Applicable Materials: Wood GRK Fasteners Cabinet Screw, Thread Size: #8, 3 1/8 in L, Thread Type: Coarse, Head Type: Washer, Drive Type: Star, Steel, Yellow Zinc, Package Quantity: 50 PK, Thread Length: 2.08 in, Drive Size: T15, Applicable Materials: Wood

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.