
Wood Screw, 5/16 in, 5-1/8 in, Zinc Yellow Steel Round Head Torx Drive, 40 PK (Discontinued)
- Mfr # 112231
- Zoro # G309991921
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
112231
Zoro #
G309991921
UPC #
628611122319
Country of Origin
United States
Dimensions
Screw Size
5/16 in
Fastener Length
5-1/8 in
Details
Head Type
Round
Drive
Torx
Material
Steel
Finish
Zinc Yellow
Interior/Exterior
Interior/Exterior
Standards
SAE
Item
Wood Screw
Includes
Driver Bit
Description
GRK Fasteners RSS screw is made from Climatek coated and hardened steel. Its sharp threads and point bite instantly into material including hardwood, reducing the splitting effect caused by smaller shanks. Its washer type head has no sharp edges like conventional lag screws and the added shoulder underneath the washer has the ability to center the RSS screw in predrilled hardware.Ideal for ledger boards and moreSelf-tappingW-cut thread designMay be used as a lag screw alternative
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.