Shop GRK FASTENERS
See all product information
Create Account
5914783 1000 Piece Washer No. 8 x 3.12 in. Framing Screws Yellow Zinc
- Mfr # 5914783
- Zoro # G003978259
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Finish
Yellow Zinc
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5914783
- Zoro #
- G003978259
- UPC #
- 772691100832
- Country of Origin
- China
- Item
- Flat Washer
- Finish
- Yellow Zinc
- System of Measurement
- Inch
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 1000 Piece Washer No.8 x 3.12 in. Framing Screws Yellow Zinc
- 1000 Piece
- Color: Yellow
- Size: 8 x 3.12 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.