5914890 8 x 1.25 in. Washer Cabinet Screws Yellow Zinc; Assorted - 4000 Piece
- Mfr # 5914890
- Zoro # G503979282
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Flange Round Head
Screw Size
#8
Fastener Length
1-1/4 in
Material
Steel
Finish
Yellow Zinc
Interior/Exterior
Exterior, Interior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5914890
- Zoro #
- G503979282
- UPC #
- 772691100696
- Country of Origin
- China
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-1/4 in
Details
- Head Type
- Flange Round
- Material
- Steel
- Finish
- Yellow Zinc
- Interior/Exterior
- Exterior, Interior
- Item
- Wood Screw
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Washer cabinet screws yellow zinc
- Color Family: Assorted
- Material: Steel
- Head Type: Washer
- Type: Cabinet Screws
- Callout Size: No. 8 Screw
- Length: 1-1/4 in.
- Finish: Yellow Zinc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.