Zoro Homepage

9 x 2 in. MultiPurpose Framing Deck Screws

  • Mfr # 7214182

  • Zoro # G516347290


product price: $81.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7214182
Zoro #
G516347290
UPC #
-
Country of Origin
China

Description

Self-countersinking screw has a new under head with saw-blade like cutting teeth and six self-contained cutting pockets. Together these features act like a circular saw blade transporting the drill dust away from the edge of the screw hole while cutting a perfectly clean hole into even the most brittle materials without cracking any surface treatment. This design further enhances the r4’s versatility by allowing the fastener to be installed without countersinking into even the hardest woods. The screw head closes the hole off with precision leaving no damaged fibers around the head. R4 screws which are 2 and longer have a four threaded cee thread that enlarges the screw hole for the non-threaded portion of the fastener. This technological advancement allows the wood to settle easily and increases the screw’s drawing strength reducing the friction on the screw shank and lowering the driving torque. The r4 is a multi-purpose screw that can be used in all woodworking and plastic applications. Because the head has a 90 degree angle at the underside the screw fits perfectly into the pre-countersunk holes of hardware fittings such as hinges or locks. Stocking of different screws is no longer necessary because the r4 is a very versatile screw. Features Multi-Purpose Framing Deck Screws Specifications Color: Gold Finish: Electro Galvanized Length: 1 Head Type: Wide Flat Head Diameter: 7/16 Length: 1/2 Size: 9 x 2 in. Weight: 5.65 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.