Shop GRK FASTENERS
See all product information
Wood Screw, #8, 1-1/2 in, Torx Drive
Mfr # 10073
Zoro # G4698474
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Torx Drive
System of Measurement
Inch
Screw Size
#8
Interior/Exterior
Interior/Exterior
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10073
Zoro #
G4698474
UPC #
772691100733
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Drive
Torx
Interior/Exterior
Interior/Exterior
Item
Wood Screw
Description
The low profile Cabinet screws washer style head seats flush and increases holding power for a secure installation. The star drive eliminates stripping for improved productivity while the W-Cut reduces installation torque allowing.
- • Zip-tip - allows for no-predrilling and one step installation
- • Ground contact lumber approved-worry free use in pressure treated lumber
- • Zero stripping with 6 points
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.