
Wood Screw, #8, 1-1/4 in, Torx Drive
Mfr # 10069
Zoro # G4695841
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Torx Drive
System of Measurement
Inch
Screw Size
#8
Interior/Exterior
interior/exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10069
Zoro #
G4695841
UPC #
772691100696
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1-1/4 in
Details
System of Measurement
Inch
Drive
Torx
Interior/Exterior
interior/exterior
Item
Wood Screw
Description
The low profile Cabinet screws washer style head seats flush and increases holding power for a secure installation. The star drive eliminates stripping for improved productivity while the W-Cut reduces installation torque allowing.
- • Zip-tip - allows for no-predrilling and one step installation
- • Ground contact lumber approved-worry free use in pressure treated lumber
- • Zero stripping with 6 points
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.