This item is Discontinued.

Grk Fasteners Deck Screw, 3 in, Steel, Torx Drive 5914056

Deck Screw, 3 in, Steel, Torx Drive (Discontinued)

  • Mfr # 5914056
  • Zoro # G803978299
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5914056
Zoro #
G803978299
UPC #
772691101372
Country of Origin
China

Dimensions

Fastener Length
3 in

Details

Drive
Torx
Material
Steel
Finish
Zinc & Yellow Plated
Item
Deck Screw
System of Measurement
Inch

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • 3.12 in. Star Self Tapping Yellow Zinc Construction Screws
Specifications
  • Color: Yellow
  • Size: 3.12 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.