Deck Screw, 5/16 in x 4-1/4 in, Climatek, Flange Round Head, Torx Drive, 100 PK

  • Mfr # GRK12225

  • Zoro # G101049516


product price:  $70.79
/pk 100, $0.71/ea

Key Features

Flange Round Head
Torx Drive
Drive Size
T30
Material
Climatek
Finish
Advanced Corrosion Resistance
Application
Wood
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRK12225
Zoro #
G101049516
UPC #
772691122254
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/16 in
Fastener Length
4-1/4 in
Drive Size
T30
Head Width
0.626 in
Minimum Thread Length
2 19/32 in
Head Height
0.177 in
Maximum Head Width
5/8 in
Maximum Head Height
11/64 in

Details

Head Type
Flange Round
Drive
Torx
Material
Climatek
Finish
Advanced Corrosion Resistance
Application
Wood
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Interior/Exterior
Standards
ESR-2442, ICC-ES AC257
Thread Type
Coarse
Tensile Strength
178,051 psi
Pack Size
Small
Includes Washer
Washer Included
Shear Strength
123,592 psi
Tip Type
Pointed
Head Style
Round
Includes Nut
Nut Not Included
Features
Unique Thread Design, W-Cut, Faster Penetration
Point Type
Self Drilling
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ESR-2442, ICC-ES AC257
For Use in Systems
Wood
Materials for Use With
Pressure Treated Wood

Description

Deck Screw, Type Deck Screw, Head Type Round, Finish Climatek(TM), Material Steel, Screw Size 5/16 In., Fastener Length 4 in, Drive Star, Drive Size T30, System of Measurement Inch, Application For Structural Decking, For Framing, For Interior and Exterior Remodeling, For Ledger Board, For LVL, For Multi-Ply, Dimensional Standards ESR-2442, ICC-ES AC257, Features Unique Thread Design, W-Cut, Faster Penetration, For Use in Systems Wood, Head Height 0.177 in, Head Style Round, Head Width 0.626 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.