
Deck Screw, #8 x 2 in, Steel, Torx Drive, 110 PK
Mfr # 30803
Zoro # G812169732
product price: $15.69
/pk 110, $0.14/eaKey Features
Torx Drive
Material
Steel
Collated
Non-Collated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30803
Zoro #
G812169732
UPC #
092097308039
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2 in
Details
Drive
Torx
Material
Steel
Collated
Non-Collated
Item
Deck Screw
Description
GRK's Deck Elite screws are designed for use in wood deck boards and provide a quick drive and clean finish. Deck Elite screws start immediately in wood with a smooth, fast drive to increase productivity on the job and the tan color of the screw provides an ideal finish. GRK Deck Elite screws have a corrosion resistant coating to resist rust and keep decks looking like new.
- Fast Bite Tip: Provides a fast start
- Corrosion resistant coating
- W-Cut: Low torque, faster drive
- Recessed Star Drive: Eliminates stripping with 6 points of contact
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.