Deck Screw, #9 x 1-5/8 in, Steel, Torx Drive, 110 PK

  • Mfr # 39159

  • Zoro # G412169736


product price:  $15.99
/pk 110, $0.15/ea

Key Features

Torx Drive
Material
Steel
Collated
Non-Collated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39159
Zoro #
G412169736
UPC #
092097391598
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
1-5/8 in

Details

Drive
Torx
Material
Steel
Collated
Non-Collated
Item
Deck Screw

Description

GRK's Deck Elite screws are designed for use in wood deck boards and provide a quick drive and clean finish. Deck Elite screws start immediately in wood with a smooth, fast drive to increase productivity on the job and the tan color of the screw provides an ideal finish. GRK Deck Elite screws have a corrosion resistant coating to resist rust and keep decks looking like new.


  • Fast Bite Tip: Provides a fast start
  • Corrosion resistant coating
  • W-Cut: Low torque, faster drive
  • Recessed Star Drive: Eliminates stripping with 6 points of contact

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.