Shop GRK FASTENERS

Wood Screw, #12, 6-3/8 in, Torx Drive, 50 PK

  • Mfr # 2177

  • Zoro # G605994084


product price:  $51.65
/pk 50, $1.03/ea

Key Features

Torx Drive
System of Measurement
Inch
Screw Size
#12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2177
Zoro #
G605994084
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
6-3/8 in

Details

System of Measurement
Inch
Drive
Torx
Item
Wood Screw

Description

The R4 Multi-Purpose Framing and Decking Screws allows you to confidently perform your job. The W-Cut and Star Drive improve the speed and ease of installation while the CEE Thread reduces splitting thus eliminating rework. Climatek corrosion resistant coating is ground contact lumber approved.


  • • W-cut - low installation torque allows for fast driving and ease of install
  • • Star drive - eliminates stripping for improved productivity
  • • CEE thread - enlarges hole to reduce splitting, thus eliminating rework
  • • Zip-tip - allows for no-predrilling and one step installation
  • • Cutting teeth - cuts wood fiber and provides flush seating

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.