Zoro Homepage

GRK 2816312 0.31 x 5.12 in. RSS Structural Support Cabinet Screw

  • Mfr # 2816312

  • Zoro # G504009919


product price: $324.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2816312
Zoro #
G504009919
UPC #
772691102317
Country of Origin
China

Details

Item
Wood Screw

Description

Cabinet screws are designed specifically for use in cabinet construction and installation. Cabinet screws are manufactured in a #8 gauge (4 mm) diameter. These screws are thin enough to prevent most material splitting, while providing sufficient strength to a secure installation. The washer head design presses flush against any cabinet surface. Builders have discovered, in some cases, short cabinet screws can be used in vinyl siding installation.

Features
  • RSS Structural Support Cabinet Screw
Specifications
  • Color: Gold
  • Finish: Electro Galvanized
  • Length: 1"
  • Head Type: Wide Flat
  • Head Diameter: 7/16"
  • Length: 1/2"
  • Size: 0.31 x 5.12 in.
  • Weight: 17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.