
GRK AnglePro Hidden Deck Fastening Tool
Mfr # 43126
Zoro # G112172319
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43126
Zoro #
G112172319
UPC #
92097431263
Country of Origin
China
Details
Material
Steel
Color
Red
Description
GET A PREMIUM AESTHETIC WITH SECURE LONG-LASTING STRENGTH. The AnglePro Hidden Fastening System provides a premium aesthetic by eliminating the visiability of screws. The AnglePro guides Deck Elite Hidden Deck Fasteners precisely between the gaps of each board leaving a perfect finish.
- Adjustable Gapping: Adjust topboard gapping between 0.12"-0.3"
- Adjustable Width: Adjust to topboard width from 3.35"-5.9"
- Precision Guides: Quick, accurate fastening
- Reinforced Handle: Jobsite durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.