This item is Discontinued.

Grk Fasteners GRK Fasteners 5913256 0.31 x 3.12 in. Star Self Tapping Zinc Construction Screws; Yellow 8093346

GRK Fasteners 5913256 0.31 x 3.12 in. Star Self Tapping Zinc Construction Screws; Yellow (Discontinued)

  • Mfr # 8093346
  • Zoro # G403979313
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8093346
Zoro #
G403979313
UPC #
772691122216
Country of Origin
China

Details

Item
Deck Screw

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Star self tapping zinc construction screws
Specifications
  • Color Family: Yellow
  • Material: Steel
  • Finish: Yellow Zinc
  • Type: Construction Screws
  • Diameter: 5/16 in.
  • Length: 3-1/8 in.
  • Size: 5/16 x 3-1/8 inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.