GRK No, 8 x 3-1/8'' Star Drive Steel Trim Screw, 2500 Ct.

  • Mfr # 15734

  • Zoro # G921863279


product price:  $462.99
/ea
Free Shipping & Returns

Key Features

Torx Drive
Screw Size
#8
Material
Steel
Interior/Exterior
Interior/Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15734
Zoro #
G921863279
UPC #
772691157348
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8

Details

Drive
Torx
Material
Steel
Interior/Exterior
Interior/Exterior

Description

GRK FIN/Trim Screws are an excellent choice for most fine carpentry applications as well as window extension jambs joining cabinets and more. A combination of the smallest screw head available and code-approved structural performance means the most secure concealed fastening in the industry. FIN/Trim Screws have a Climatek Coating for installation in both interior and exterior conditions where exposure to moisture is intermittent and is code-approved for use in treated lumber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.