
GRK R4 No, 10 x 4'' Star Drive Multi-Purpose Wood Screw, 270 Ct.
Mfr # 1141
Zoro # G421863380
product price:Â $94.29
/ea
Free Shipping & Returns
Key Features
Torx Drive
Materials for Use With
Wood
Fastener Length
4"
Screw Size
#10
Finish
Climatek Coating
Interior/Exterior
Interior/Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1141
Zoro #
G421863380
UPC #
772691011411
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
4"
Screw Size
#10
Details
Materials for Use With
Wood
Drive
Torx
Finish
Climatek Coating
Interior/Exterior
Interior/Exterior
Description
GRK R4 Multi-Purpose Screw is a versatile fastener that delivers increased productivity for hundreds of applications. Its feature-rich design provides a fast and reliable connection every time. R4 Multi-Purpose Screws have a Climatek Coating for installation in both interior and exterior conditions where exposure to moisture is intermittent and is code-approved for use in treated lumber.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.