
GRK RSS Rugged 3/8'' x 16'' Star Drive Washer-Head Structure Screw, 50 Ct.
Mfr # 12311
Zoro # G421877189
product price: $604.99
/ea
Free Shipping & Returns
Key Features
Finish
Climatek Coating
Head Type
Washer-Head
Fastener Length
16"
Interior/Exterior
Interior/Exterior
Drive
Star
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12311
Zoro #
G421877189
UPC #
772691123114
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
16"
Details
Finish
Climatek Coating
Head Type
Washer-Head
Interior/Exterior
Interior/Exterior
Drive
Star
Description
GRK RSS Rugged Structural Screw is a structural fastener designed for ease of installation and the strongest of connections. With proprietary features like the Zip-Tip and W-Cut thread RSS fasteners drive into most woods without the need for pre-drilling. The specially engineered design results in a low-effort installation especially compared to conventional lag screws. RSS Rugged Structural Screws have a Climatek Coating for installation in both interior and exterior conditions where exposure to moisture is intermittent and is code-approved for use in treated lumber.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.