
Lag Screw, #8, 2 in, Steel, Hex
Mfr # 119077
Zoro # G307686027
product price: $19.99
/eaKey Features
System of Measurement
Inch
Screw Size
#8
Material
Steel
Interior/Exterior
Interior/Exterior
Head Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
119077
Zoro #
G307686027
UPC #
628611190776
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2 in
Details
System of Measurement
Inch
Material
Steel
Item
Lag Screw
Interior/Exterior
Interior/Exterior
Head Style
Hex
Description
Zero stripping with 6 points of contact Recessed star srive eliminates mushrooming Trim head for a clean finished look WCut Low torque, smoother drive ZIPTIP for no predrilling, faster penetration ESR3201 Approved for structural application Case hardened steel for high tensile, torque and shear strength Climatek Coating is AC257 code approved for use in treated lumber For interior and exterior use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.