Shop GRK FASTENERS
See all product information
Create Account
R4 Framing Screw, No 10 Thread, 4 in L, Star Drive, Steel, Climatek, 270 PK
- Mfr # 01141
- Zoro # G313766713
product price:Â
$
95.15
/ea
Key Features
Torx Drive
Screw Size
#10
Material
Steel
Finish
Climatek
Interior/Exterior
Exterior, Interior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01141
- Zoro #
- G313766713
- UPC #
- 772691011411
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #10
- Fastener Length
- 4 in
Details
- Drive
- Torx
- Material
- Steel
- Finish
- Climatek
- Interior/Exterior
- Exterior, Interior
Description
GRK's R4 self-countersinking screw has a patented underhead with saw-blade like cutting teeth and six self-contained cutting pockets. Together they act similar to a circular saw-blade, transporting the drill dust away from the edge of the screw hole while cutting a perfectly clean hole into even the most brittle materials without cracking any surface treatment. This design enhances the R4's versatility by allowing the fastener to countersink into even the hardest woods. The head of the screw closes the hole off with precision leaving no damaged fibers around the head. R4 screws 2 in and longer have a four threaded CEE thread. This enlarges the screw hole for the non-threaded portion of the fastener, allowing the wood to settle easily. It increases the screw's drawing strength and reduces the friction on the screw shank that lowers the driving torque.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.