Shop GRK FASTENERS
See all product information
Create Account
R4 Screw, #10 Thread, 3.54 in L, CEE Thread, Round Head, Star Drive, Zip-Tip Point, Steel, 300 PAIL
- Mfr # 01139
- Zoro # G113768658
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Round Head
Torx Drive
System of Measurement
SAE
Screw Size
#10
Fastener Length
3.54 in
Drive Size
T25
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01139
- Zoro #
- G113768658
- UPC #
- 772691011398
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #10
- Fastener Length
- 3.54 in
- Drive Size
- T25
Details
- System of Measurement
- SAE
- Head Type
- Round
- Drive
- Torx
- Material
- Steel
- Materials for Use With
- Cement Fiber Board, Melamine, Particle Board, Plastic, Sheet Metal, Wood
- Interior/Exterior
- Interior/Exterior
- Thread Style
- CEE
Description
GRK Fasteners R4 Screw, Thread Size: #10, 3.54 in L, Thread Type: CEE, Head Type: Round, Drive Type: Star, Point Type: Zip-Tip, Steel, Package Quantity: 300 PAIL, Multi-Purpose, Thread Length: 2.36 in, Drive Size: T25, SAE Grade, Gold, Applicable Materials: Cement Fiber Board, Melamine, Particle Board, Plastic, Sheet Metal, Wood, Length Under Head: 3.49 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.