
Wood Screw, #10, 3-1/8 in, Torx Drive, 350 PK
Mfr # 1137
Zoro # G205994392
product price: $80.19
/pk 350, $0.23/ea
Sold in multiples of 2 for $160.38
Free Shipping & Returns
Key Features
Torx Drive
System of Measurement
Inch
Screw Size
#10
Finish
GRK Climatek coating
Interior/Exterior
Interior/Exterior
Standards
ESR-3201
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1137
Zoro #
G205994392
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
3-1/8 in
Details
System of Measurement
Inch
Drive
Torx
Finish
GRK Climatek coating
Interior/Exterior
Interior/Exterior
Standards
ESR-3201
Item
Wood Screw
Description
R4 Multi-Purpose Framing and Decking screws provide a faster drive for improved productivity. For use in framing, floor work, decking top boards, railings and other remodeling applications. For use in interior and exterior conditions and the GRK Climatek coating is approved for use in treated lumber.
- • W-cut - low installation torque allows for fast driving and ease of install
- • Star drive - eliminates stripping for improved productivity
- • ESR-3201 approved for structural applications
- • Zip-tip - allows for no-predrilling and one step installation
- • Cutting teeth - cuts wood fiber and provides flush seating
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.