Shop GRK FASTENERS
See all product information
Create Account
R4 Screw, No 9 Thread, 2 in L, W-Cut Thread, Bugle Head, Star Drive, Self-Tapping Point, Steel
- Mfr # 120990
- Zoro # G213766905
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Bugle Head
Torx Drive
Pointed Tip
Screw Size
#9
Fastener Length
2 in
Drive Size
T25
Material
Steel
Materials for Use With
Cement Fiber Board, Particle Board, Plastic, Sheet Metal, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120990
- Zoro #
- G213766905
- UPC #
- 772691120991
- Country of Origin
- Taiwan, Province of China
- Head Type
- Bugle
- Drive
- Torx
- Tip Type
- Pointed
- Material
- Steel
- Materials for Use With
- Cement Fiber Board, Particle Board, Plastic, Sheet Metal, Wood
- Interior/Exterior
- Interior/Exterior
Dimensions
- Screw Size
- #9
- Fastener Length
- 2 in
- Drive Size
- T25
Description
GRK Fasteners R4 Screw, Thread Size: #9, 2 in L, Thread Type: W-Cut, Head Type: Bugle, Drive Type: Star, Point Type: Self-Tapping, Steel, Climatek, Package Quantity: 900 PK, Multi-Purpose, Thread Length: 1.29 in, Drive Size: T25, Yellow, Applicable Materials: Cement Fiber Board, Particle Board, Plastic, Sheet Metal, Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.