RSS Structural Screw, 3/8 in Thread, 10 in L, Washer Head, Star Drive, Steel, 50 PK

  • Mfr # 12293

  • Zoro # G213768688


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Torx Drive
Flange Round Head
Thread Style
W-Cut thread
Materials for Use With
wood
Finish
Climatek Coating
Interior/Exterior
Interior/Exterior
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12293
Zoro #
G213768688
UPC #
772691122933
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
10 in

Details

Thread Style
W-Cut thread
Materials for Use With
wood
Drive
Torx
Finish
Climatek Coating
Interior/Exterior
Interior/Exterior
Material
Steel
Head Type
Flange Round

Description

GRK's RSS screw is made of specially hardened steel to provide you with high tensile, torque and shear strength. The sharp threads and points bite instantly into the material including hardwood, reducing the splitting effect due to smaller shanks. RSS screws that are 3-1/8 in and longer have CEE threads which enlarge the screw hole for the non-threaded portion of the fastener, allowing the wood to settle easily and increases the screw's drawing strength. The CEE thread also reduces the friction on the screw shank which can result in lowering the driving torque and the likelihood of splitting the wood. This is why the RSS screw is an efficient lag screw alternative. Our round head with built-in shield washer type head has no sharp edges like conventional lag screws. The added shoulder nominal diameter underneath the washer has the ability to center the RSS screw in pre-drilled hardware like hinges and connector plates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.