
RSS Structural Screw, 5/16 in Thread, 4 in L, Washer Head, Star Drive, Steel, 100 PK
Mfr # 12225
Zoro # G213768541
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Flange Round Head
Torx Drive
Materials for Use With
Wood
Interior/Exterior
Interior/Exterior
Finish
Climatek Coating
Material
Steel
Thread Style
W-Cut thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12225
Zoro #
G213768541
UPC #
772691122254
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
4 in
Details
Materials for Use With
Wood
Interior/Exterior
Interior/Exterior
Finish
Climatek Coating
Material
Steel
Head Type
Flange Round
Thread Style
W-Cut thread
Drive
Torx
Description
GRK's RSS screw is made of specially hardened steel to provide you with high tensile, torque and shear strength. The sharp threads and points bite instantly into the material including hardwood, reducing the splitting effect due to smaller shanks. RSS screws that are 3-1/8 in and longer have CEE threads which enlarge the screw hole for the non-threaded portion of the fastener, allowing the wood to settle easily and increases the screw's drawing strength. The CEE thread also reduces the friction on the screw shank which can result in lowering the driving torque and the likelihood of splitting the wood. This is why the RSS screw is an efficient lag screw alternative. Our round head with built-in shield washer type head has no sharp edges like conventional lag screws. The added shoulder nominal diameter underneath the washer has the ability to center the RSS screw in pre-drilled hardware like hinges and connector plates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.