RT Series Screw, No 9 Thread, 2-1/2 in L, Reverse Thread, Trim Head, Star Drive, Steel, 408 PAIL

  • Mfr # 16101

  • Zoro # G713768638


product price:  $98.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16101
Zoro #
G713768638
UPC #
772691161017
Country of Origin
Taiwan, Province of China

Description

GRK Fasteners RT Screw, Thread Size: #9, 2-1/2 in L, Thread Type: Reverse, Head Type: Trim, Drive Type: Star, Steel, Package Quantity: 408 PAIL, Thread Length: 1.575 in, Drive Size: T-15, Applicable Materials: Composite, Wood, Shear Strength: 425 lb, 576 lb Tensile Strength

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.