Shop GRK FASTENERS

Wood Screw, #8, 2-1/2 in, Stainless Steel Trim Head

  • Mfr # 16630

  • Zoro # G4692874


product price:  $79.49
/ea

Key Features

Trim Head
System of Measurement
Inch
Screw Size
#8
Fastener Length
2-1/2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16630
Zoro #
G4692874
UPC #
772691166302
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Head Type
Trim
Material
Stainless Steel
Item
Wood Screw

Description

GRK has modified its innovative FIN/Trim Head screw to include reverse threading under the head of the fastener. This technology makes the RT Composite Trim Screw ideal for use in composite and cellular PVC trim. Climatek Coating is AC257 code approved for use in treated lumber. For interior/exterior use in; exterior PVC trim, no pre-drilling is necessary.


  • • Reverse thread design - prevents mushrooming to create an even surface
  • • Provides a clean finished look
  • • Zip-tip - allows for no-predrilling and one step installation
  • • Eliminates stripping for improved productivity
  • • W-Cut - low installation torque allows for fast driving and ease of install

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.