
Wood Screw, 1/4 in, 1-1/2 in, Torx Drive, 50 PK
Mfr # 12151
Zoro # G105897168
product price: $26.35
/pk 50, $0.53/eaKey Features
Torx Drive
System of Measurement
Inch
Screw Size
1/4 in
Fastener Length
1-1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12151
Zoro #
G105897168
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4 in
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Drive
Torx
Item
Wood Screw
Description
The screws are using self tapping specially hardened steel screw, W-Cut thread design as zip tip, climatek coated, sharp threads and points to built in washer for interior or exterior use in carrying beams, ledger boards, stair rails, deck posts, playground equipment and other professional applications.
- • W-cut - provides low installation torque which allows for fast driving and ease of install
- • Unique thread design and washer style head- unique thread design draws two substrates together while washer head allows zero gap joints
- • Zip-tip - allows for faster penetration
- • Climatek coated screws provide corrosion resistance in pressure treated wood with corrosive ground contact
- • ESR-2442 approved for structural applications
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.