This item is Discontinued.

Grk Fasteners Strctrl Screw 3/8X12 12299

Strctrl Screw 3/8X12 (Discontinued)

  • Mfr # 12299
  • Zoro # G1927658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12299
Zoro #
G1927658
UPC #
772691122995
Country of Origin
Taiwan, Province of China

Description

GRK’s RSS screw is made of specially hardened steel to provide you with high tensile torque and shear strength. The sharp threads and points bite instantly into the material (including hardwood) reducing the splitting effect due to smaller shanks. RSS screws that are 3-1/8 inch and longer have CEE. Threads which enlarge the screw hole for the non-threaded portion of the fastener allowing the wood to settle easily and increases the screw’s drawing strength. The CEE Thread also reduces the friction on the screw shank which can result in lowering the driving torque and the likelihood of splitting the wood. This is why the RSS screw is an efficient lag screw alternative. Our round head with built-in shield (washer type head) has no sharp edges like conventional lag screws. The added shoulder (nominal diameter) underneath the washer has the ability to center the RSS screw in pre-drilled hardware like hinges and connector plates.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.