Wood Screw, 5/16 in, 3-1/8 in, Torx Drive, 500 PK

  • Mfr # 10221

  • Zoro # G205991247


product price:  $297.99
/pk 500, $0.60/ea
Free Shipping & Returns

Key Features

Torx Drive
System of Measurement
Inch
Screw Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10221
Zoro #
G205991247
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/16 in
Fastener Length
3-1/8 in

Details

System of Measurement
Inch
Drive
Torx
Item
Wood Screw

Description

The screws are using self tapping specially hardened steel screw, W-Cut thread design as zip tip, climatek coated, sharp threads and points to built in washer for interior or exterior use in carrying beams, ledger boards, stair rails, deck posts, playground equipment and other professional applications.


  • • Zip-tip - eliminates predrilling and one step installation
  • • Unique thread design & washer style head- unique thread design draws two substrates together while washer head allows zero gap joints
  • • W-Cut - low installation torque allows for fast driving and ease of install
  • • CEE thread - enlarges hole to reduce splitting, thus eliminating rework
  • • ESR-2442 approved-approved for structural applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.