Shop GRK FASTENERS

Wood Screw, 5/16 in, 3-1/8 in, Torx Drive, 100 PK

  • Mfr # 12221

  • Zoro # G005991195


product price:  $87.99
/pk 100, $0.88/ea
Sold in multiples of 2 for $175.98

Key Features

Flange Round Head
Torx Drive
System of Measurement
Inch
Screw Size
5/16 in
Fastener Length
3-1/8 in
Material
steel
Finish
Climatek coated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12221
Zoro #
G005991195
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/16 in
Fastener Length
3-1/8 in

Details

System of Measurement
Inch
Head Type
Flange Round
Drive
Torx
Material
steel
Finish
Climatek coated
Materials for Use With
Wood
Interior/Exterior
Exterior, Interior
Thread Style
W-Cut thread
Standards
ESR-2442
Item
Wood Screw

Description

The screws are using self tapping specially hardened steel screw, W-Cut thread design as zip tip, climatek coated, sharp threads and points to built in washer for interior or exterior use in carrying beams, ledger boards, stair rails, deck posts, playground equipment and other professional applications.


  • • W-cut - provides low installation torque which allows for fast driving and ease of install
  • • Unique thread design and washer style head- unique thread design draws two substrates together while washer head allows zero gap joints
  • • Zip-tip - allows for faster penetration
  • • Climatek coated screws provide corrosion resistance in pressure treated wood with corrosive ground contact
  • • ESR-2442 approved for structural applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products