
Wood Screw, #10, 3-1/2 in, Torx Drive, 300 PK
Mfr # 1139
Zoro # G305994339
product price: $75.68
/pk 300, $0.25/ea
Free Shipping & Returns
Key Features
Torx Drive
System of Measurement
Inch
Screw Size
#10
Fastener Length
3-1/2 in
Finish
Climatek
Materials for Use With
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1139
Zoro #
G305994339
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
3-1/2 in
Details
System of Measurement
Inch
Drive
Torx
Item
Wood Screw
Finish
Climatek
Materials for Use With
Wood
Standards
ESR-3201
Interior/Exterior
Interior/Exterior
Description
The R4 Multi-Purpose Framing and Decking Screws allows you to confidently perform your job. The W-Cut and Star Drive improve the speed and ease of installation while the CEE Thread reduces splitting thus eliminating rework. Climatek corrosion resistant coating is ground contact lumber approved.
- • W-Cut - low installation torque allows for fast driving and ease of install
- • Star drive - eliminates stripping for improved productivity
- • CEE thread - enlarges hole to reduce splitting, thus eliminating rework
- • Zip-Tip - allows for no-predrilling and one step installation
- • Cutting teeth - cuts wood fiber and provides flush seating
- • ESR-3201 approved - approved for structural applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.