Wood Screw, #10, 3-1/8 in, Plain Steel Torx Drive, 70 PK

  • Mfr # 103137

  • Zoro # G714603518


product price:  $18.59
/pk 70, $0.27/ea

Key Features

Torx Drive
System of Measurement
Inch
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103137
Zoro #
G714603518
UPC #
628611031376
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3-1/8 in

Details

System of Measurement
Inch
Drive
Torx
Material
Steel
Finish
Plain
Item
Wood Screw

Description

R4 Self Countersinking Screw Has 6 Self-Contained Cutting Pockets Which Act Like A Router & Transport The Drill Dust Away From The Edge Of The Screw Hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.