Zoro Homepage

Wood Screw, #10, 4 in, Plain Steel

  • Mfr # 103141

  • Zoro # G507455140


product price: $24.75
/ea

Key Features

System of Measurement
Inch
Screw Size
#10
Fastener Length
4 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103141
Zoro #
G507455140
UPC #
628611031413
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
4 in

Details

System of Measurement
Inch
Material
Steel
Finish
Plain
Item
Wood Screw

Description

GRK Fasteners R4 Screw, MultiPurpose, Thread Size 10, Thread Type WCut, Thread Length 2992 in, 4 in L, Head Type Countersunk, Flat, Drive Type Star, Drive Size T25, Steel, Yellow, Climatek, Applicable Materials Cement Fiberboard, Particleboard, Plastic, Sheet Metal, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.