
Wood Screw, #12, 5-5/8 in, Plain Steel Flat Head Torx Drive
Mfr # 96089
Zoro # G407455165
product price: $50.75
/eaKey Features
Flat Head
Torx Drive
System of Measurement
Inch
Fastener Length
5-5/8 in
Drive Size
T25
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96089
Zoro #
G407455165
UPC #
92097960893
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12
Fastener Length
5-5/8 in
Drive Size
T25
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Plain
Item
Wood Screw
Description
GRK Fasteners R4 Screw, MultiPurpose, Thread Size 12, Thread Type WCut, Thread Length 3 in, 558 in L, Head Type Countersunk, Drive Type Star, Drive Size T25, Steel, Applicable Materials Cement Fiberboard, Particleboard, Plastic, Sheet Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.