Shop GRK FASTENERS

Wood Screw, #20, 6 in, Steel Flange Round Head Torx Drive, 40 PK

  • Mfr # 96015

  • Zoro # G005285690


product price:  $2.75
/pk 40, $0.07/ea
Sold in multiples of 40 for $110.00

Key Features

Flange Round Head
Torx Drive
System of Measurement
Inch
Screw Size
#20
Fastener Length
6 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96015
Zoro #
G005285690
UPC #
92097960152
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#20
Fastener Length
6 in

Details

System of Measurement
Inch
Head Type
Flange Round
Drive
Torx
Material
Steel
Item
Wood Screw

Description

GRK's RSS screw is made of specially hardened steel to provide you with high tensile, torque and shear strength. The sharp threads and points bite instantly into the material (including hardwood), reducing the splitting effect due to smaller shanks. RSS screws that are 3-1/8 inch and longer have CEE. Threads which enlarge the screw hole for the non-threaded portion of the fastener, allowing the wood to settle easily and increases the screw’s drawing strength. The CEE thread also reduces the friction on the screw shank which can result in lowering the driving torque and the likelihood of splitting the wood. This is why the RSS screw is an efficient lag screw alternative. Our round head with built-in shield (washer type head) has no sharp edges like conventional lag screws. The added shoulder (nominal diameter) underneath the washer has the ability to center the RSS screw in pre-drilled hardware like hinges and connector plates.


  • • Zero stripping with six points of contact
  • • CEE thread enlarges hole to reduce splitting
  • • W-cut low torque, faster drive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.