Wood Screw, 3/8 in, 12 in, Torx Drive, 50 PK

  • Mfr # 12299

  • Zoro # G405991399


product price:  $330.99
/pk 50, $6.62/ea
Free Shipping & Returns

Key Features

Torx Drive
System of Measurement
Inch
Screw Size
3/8 in
Fastener Length
12 in
Interior/Exterior
Interior/Exterior
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12299
Zoro #
G405991399
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/8 in
Fastener Length
12 in

Details

System of Measurement
Inch
Drive
Torx
Item
Wood Screw
Interior/Exterior
Interior/Exterior
Material
Steel

Description

GRK’s RSS screw is made of specially hardened steel to provide you with high tensile, torque and shear strength. The sharp threads and points bite instantly into the material (including hardwood), reducing the splitting effect due to smaller shanks. RSS screws that are 3-1/8 inch and longer have CEE. Threads which enlarge the screw hole for the non-threaded portion of the fastener, allowing the wood to settle easily and increases the screw’s drawing strength. The CEE Thread also reduces the friction on the screw shank which can result in lowering the driving torque and the likelihood of splitting the wood. This is why the RSS screw is an efficient lag screw alternative. Our round head with built-in shield (washer type head) has no sharp edges like conventional lag screws. The added shoulder (nominal diameter) underneath the washer has the ability to center the RSS screw in pre-drilled hardware like hinges and connector plates.


  • • Zip-tip - eliminates predrilling and one step installation
  • • Unique thread design and washer style head- unique thread design draws two substrates together while washer head allows zero gap joints
  • • W-cut - low installation torque allows for fast driving and ease of install
  • • CEE thread - enlarges hole to reduce splitting, thus eliminating rework
  • • ESR-2442 approved-approved for structural applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.