Wood Screw, 3/8 in, 16 in, Plain Steel Flat Head Torx Drive

  • Mfr # 12311

  • Zoro # G707448607


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
System of Measurement
Inch
Screw Size
3/8 in
Fastener Length
16 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12311
Zoro #
G707448607
UPC #
772691123114
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/8 in
Fastener Length
16 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Plain
Item
Wood Screw
Thread Style
W-Cut thread
Materials for Use With
wood to wood
Interior/Exterior
Interior/Exterior

Description

GRK's RSS screw is made of specially hardened steel to provide you with hightensile, torque and shear strength The sharp threads and points bite instantly into the material including hardwood, reducing the splitting effect due to smaller shanks RSS screws that are 318 in and longer have CEE Threads which enlarge the screw hole for the nonthreaded portion of the fastener, allowing the wood to settle easily and increases the screw's drawing strength The CEE Thread also reduces the friction on the screw shank which can result in lowering the driving torque and the likelihood of splitting the wood This is why the RSS screw is an efficient lag screw alternative Our round head with builtin shield washer type head has no sharp edges like conventional lag screws The added shoulder nominal diameter underneath the washer has the ability to center the RSS screw in predrilled hardware like hinges and connector plates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.