
Wood Screw, 3/8 in, 7-1/4 in, Torx Drive, 50 PK
Mfr # 12285
Zoro # G605991434
product price: $159.99
/pk 50, $3.20/ea
Free Shipping & Returns
Key Features
Torx Drive
Flange Round Head
System of Measurement
Inch
Screw Size
3/8 in
Fastener Length
7-1/4 in
Standards
ESR-2442 approved
Interior/Exterior
interior or exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12285
Zoro #
G605991434
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
3/8 in
Fastener Length
7-1/4 in
Details
System of Measurement
Inch
Drive
Torx
Item
Wood Screw
Standards
ESR-2442 approved
Head Type
Flange Round
Interior/Exterior
interior or exterior
Finish
Climatek Coating
Thread Style
W-Cut thread
Material
specially hardened steel
Description
The screws are using self tapping specially hardened steel screw, W-Cut thread design as zip tip, climatek coated, sharp threads and points to built in washer for interior or exterior use in carrying beams, ledger boards, stair rails, deck posts, playground equipment and other professional applications.
- • Zip-tip - eliminates predrilling and one step installation
- • Unique thread design and washer style head- unique thread design draws two substrates together while washer head allows zero gap joints
- • W-cut - low installation torque allows for fast driving and ease of install
- • CEE thread - enlarges hole to reduce splitting, thus eliminating rework
- • ESR-2442 approved-approved for structural applications
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.