
Wood Screw, #8, 1-1/4 in, Plain Steel
Mfr # 96055
Zoro # G007734349
product price: $13.99
/eaKey Features
System of Measurement
Inch
Screw Size
#8
Fastener Length
1-1/4 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96055
Zoro #
G007734349
UPC #
92097960558
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1-1/4 in
Details
System of Measurement
Inch
Material
Steel
Finish
Plain
Interior/Exterior
Exterior
Item
Wood Screw
Description
FINTrim screws are an excellent choice for deck rails, exteriorinterior trim, joining cabinets and most fine carpentry applications such as crown molding and windowdoor jambs It leaves a clean look as the tiny heads disappear when countersunk Available in 8 and 9 ga Dia in lengths from 114 to 5 in Approved for use in all applications that include pressure treated lumber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.