Wood Screw, #8, 2-1/2 in, Stainless Steel

  • Mfr # 119079

  • Zoro # G907464667


product price: $28.85
/ea

Key Features

System of Measurement
Inch
Screw Size
#8
Fastener Length
2-1/2 in
Material
Stainless Steel
Interior/Exterior
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119079
Zoro #
G907464667
UPC #
628611190790
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Material
Stainless Steel
Interior/Exterior
Exterior
Item
Wood Screw

Description

Zero stripping with 6 points of contact Recessed star srive eliminates mushrooming Trim head for a clean finished look WCut Low torque, smoother drive ZIPTIP for no predrilling, faster penetration ESR3201 Approved for structural application Case hardened steel for high tensile, torque and shear strength Climatek Coating is AC257 code approved for use in treated lumber For interior and exterior use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.