Wood Screw, #8, 2-1/2 in, Stainless Steel Torx Drive

  • Mfr # 120660

  • Zoro # G6447263


product price:  $21.45
/ea

Key Features

Torx Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
2-1/2 in
Material
Stainless Steel
Head Dia.
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120660
Zoro #
G6447263
UPC #
628611120667
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in
Head Dia.
#8

Details

System of Measurement
Inch
Drive
Torx
Material
Stainless Steel
Item
Wood Screw

Description

These #8 By 2-1/2-Inch White Cabinet Screws Are Specifically Designed For Uses In Cabinet Construction And Installation. The Washer Head Design Presses Flush Against Any Cabinet Surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.