Wood Screw, #8, 2-3/4 in, Trim Head Torx Drive, 100 PK

  • Mfr # 17632

  • Zoro # G105994188


product price:  $21.89
/pk 100, $0.22/ea

Key Features

Trim Head
Torx Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17632
Zoro #
G105994188
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2-3/4 in

Details

System of Measurement
Inch
Head Type
Trim
Drive
Torx
Item
Wood Screw

Description

Zero stripping with 6 points of contact. Recessed star srive eliminates mushrooming. Casehardened steel for high tensile, torque and shear strength. Climatek Coating is AC257 code approved for use in treated lumber.


  • • Reverse thread design - prevents mushrooming to create an even surface
  • • Trim head - provides a clean finished look
  • • Zip-tip - allows for no-predrilling and one step installation
  • • Star drive - eliminates stripping for improved productivity
  • • W-cut - low installation torque allows for fast driving and ease of install
  • • ESR-3201 approved - approved for trim applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.