Wood Screw, #8, 2 in, Galvanized Stainless Steel Flat Head Slotted Drive

  • Mfr # 3661907

  • Zoro # G304020688


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
2 in
Material
Stainless Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3661907
Zoro #
G304020688
UPC #
772691160775
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
2 in
Head Dia.
7/16"

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Stainless Steel
Finish
Galvanized
Item
Wood Screw

Description

Self-tapping screw with w-cut thread design, recommended for composite decking, reverse thread trim head screw. Zip-tip and climatek coated.Cabinet screws are designed specifically for use in cabinet construction and installation. Cabinet screws are manufactured in a #8 gauge (4 mm) diameter. These screws are thin enough to prevent most material splitting, while providing sufficient strength to a secure installation. The washer head design presses flush against any cabinet surface. Builders have discovered, in some cases, short cabinet screws can be used in vinyl siding installation.

Features
  • RT Composite Trim Screws
Specifications
  • Color: Gold
  • Finish: Electro Galvanized
  • Length: 1"
  • Head Type: Wide Flat
  • Head Diameter: 7/16"
  • Length: 1/2"
  • Size: 8 x 2 in.
  • Weight: 4.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.