Wood Screw, #8, 3-1/8 in, Trim Head Torx Drive, 514 PK

  • Mfr # 16083

  • Zoro # G205991452


product price:  $89.19
/pk 514, $0.17/ea
Free Shipping & Returns

Key Features

Trim Head
Torx Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
3-1/8 in
Finish
Climatek Coating
Standards
ESR-3201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16083
Zoro #
G205991452
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
3-1/8 in

Details

System of Measurement
Inch
Head Type
Trim
Drive
Torx
Item
Wood Screw
Finish
Climatek Coating
Standards
ESR-3201
Interior/Exterior
Interior/Exterior

Description

The RT Composite Trim's reverse thread design prevents mushrooming to create an even surface and the small trim head provides a clean finished look. The Zip-Tip allows for one step installation with no pre-drilling and the star drive eliminates stripping for improved productivity. Climatek corrosion resistant coating is ground contact lumber approved.


  • • Reverse thread design - prevents mushrooming to create an even surface
  • • Trim head - provides a clean finished look
  • • Zip-tip - allows for no-predrilling and one step installation
  • • Star drive - eliminates stripping for improved productivity
  • • W-cut - low installation torque allows for fast driving and ease of install
  • • ESR-3201 approved - approved for structural applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.