Shop GRK FASTENERS
See all product information
Create Account
Wood Screw, #8, 3-1/8 in, Zinc Yellow Steel Low Profile Head Torx Drive
- Mfr # 114083
- Zoro # G207453200
product price:Â
$
19.99
/ea
Key Features
Low Profile Head
Torx Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
3-1/8 in
Drive Size
T15
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 114083
- Zoro #
- G207453200
- UPC #
- 628611140832
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Low Profile
- Drive
- Torx
- Material
- Steel
- Finish
- Zinc Yellow
- Item
- Wood Screw
Dimensions
- Screw Size
- #8
- Fastener Length
- 3-1/8 in
- Drive Size
- T15
Description
GRK Fasteners Cabinet Screw, Thread Size 8, Thread Type Coarse, Thread Length 2087 in, 318 in L, Head Type LowProfile, Washer, Drive Type Star, Drive Size T15, Steel, Yellow Zinc, Applicable Materials Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.