Zoro Homepage

Wood Screw, #9, 2-1/2 in, Plain Steel

  • Mfr # 103101

  • Zoro # G207455150


product price: $20.29
/ea

Key Features

System of Measurement
Inch
Screw Size
#9
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103101
Zoro #
G207455150
UPC #
628611031017
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Material
Steel
Finish
Plain
Item
Wood Screw

Description

R4 Multipurpose framing and decking screws provide a faster drive for improved productivity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products