Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, #9, 2-1/2 in, Torx Drive, 2900 PK

  • Mfr # 101

  • Zoro # G805994044


product price: $327.99
/pk 2900, $0.11/ea
Free Shipping & Returns

Key Features

Torx Drive
System of Measurement
Inch
Screw Size
#9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101
Zoro #
G805994044
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Drive
Torx
Item
Wood Screw

Description

The R4 Multi-Purpose Framing and Decking Screws allows you to confidently perform your job. The W-Cut and Star Drive improve the speed and ease of installation while the CEE Thread reduces splitting thus eliminating rework. Climatek corrosion resistant coating is ground contact lumber approved.


  • • W-cut - low installation torque allows for fast driving and ease of install
  • • Star drive - eliminates stripping for improved productivity
  • • CEE thread - enlarges hole to reduce splitting, thus eliminating rework
  • • Zip-tip - allows for no-predrilling and one step installation
  • • Cutting teeth - cuts wood fiber and provides flush seating
  • • ESR-3201 approved - approved for structural applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.